Motion
6990TNTG18
Nice® Special Radial Ball Bearing - Straight Bore, 0.3750 in ID, 2.0000 in OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #07157765
MFR #6990TNTG18
List Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Special Radial Ball Bearing - Straight Bore, 0.3750 in ID, 2.0000 in OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #07157765
MFR #6990TNTG18

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$263.33/each for your price

Overview

Mfr description
6990TNTG18 SPECIAL RADIAL BRGS
  • Special Purpose ball bearing designed with heavy cross section for added capacity
  • Pregreased with metered Shell Alvania #2 grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Ring Shape
    Flat
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    1 in
  • Number Of Rows
    1
  • Outside Diameter Design
    Flat
  • Series
    Nice®
  • Application
    Chain Bearing
  • Manufacturer Catalog Number
    6990TNTG18
  • Additional Details
    6990TNTG18 - RBC Nice Ball Bearings - Special Radial Bearings - 0.375" Bore, 2.000" OD, 1.000" Width
  • Manufacturer Upc Number
    637400728281
  • UPC_NO
    637400728281
  • Weight
    0.84 lbs
  • Type Of Bearing
    Steel
  • Features & Benefits
    • Special Purpose ball bearing designed with heavy cross section for added capacity • Pregreased with metered Shell Alvania #2 grease
  • Description
    6990TNTG18 SPECIAL RADIAL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6990TNTG18 is a 0.3750 in bore special radial ball bearing with 2.0000 in OD, 1.0000 in width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text