Motion
IRB72SA
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #07157777
MFR #IRB72SA
List Price$1,529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #07157777
MFR #IRB72SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,529.14/each for your price

Overview

Mfr description
IRB72SA SPHERICAL PLAIN BEARINGS

Specifications

  • Outside Diameter
    6.4800 in
  • Overall Width
    2.5900 in
  • Compatible Bearing Type
    Spherical Roller
  • Material
    52108 Bearing Quality Steel
  • Finish Coating
    Molybdenum Disulfide
  • Bore Shape
    Spherical
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Upc Number
    637400003203
  • UPC_NO
    637400003203
  • Weight
    9.469 lbs
  • Applications
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52108 Bearing Quality Steel
  • Bore Diameter
    4.5000 in
  • Compatible Bearing
    Spherical Roller
  • Lubrication Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Type Of Bearing
    Inner Ring
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text