Motion
IRB96SA
RBC Spherical Plain Angular Contact Bearing - Inner Ring
Mi Item #07157779
MFR #IRB96SA
Price$4,715.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
Mi Item #07157779
MFR #IRB96SA

Mfr description
IRB96SA SPHERICAL PLAIN BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,715.74/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    8.1600 in
  • Overall Width
    3.1000 in
  • Precision Rating
    Not Rated
  • Weight
    16.25 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Applications
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52110 Bearing Quality Steel
  • Bore Shape
    Spherical
  • Compatible Bearing
    Spherical Roller
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Molybdenum Disulfide
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    637400003265
  • Material
    52110 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400003265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)