Motion
B80E9LSS
RBC Spherical Plain Bearings Extended Inner Ring
MI ITEM #07157791
MFR #B80E9LSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearings Extended Inner Ring
MI ITEM #07157791
MFR #B80E9LSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B80E9LSS SPHERICAL PLAIN BEARINGS

Specifications

  • Type Of Bearing
    Spherical Extended Inner Ring, Sealed
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Width
  • Ball Diameter
    7.19 in
  • Outer Ring Width
    3.7500 in
  • Seal Material
    Thermoplastic Elastomer
  • Overall Width
    7.5000 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    943600 lbf
  • Radial Dynamic Load Capacity
    235900 lbf
  • Operating Temperature Range
    -60 TO 250 °F
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400018382
  • UPC_NO
    637400018382
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Weight
    36.7 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text