Motion
KAA17AG0-RBC

RBC BEARINGS INC
KAA17AG0-RBC

Thin-Section Ball Bearing - 1.7500 in Bore, 2.1300 in OD, 0.1875 in Width, Open, Without Snap Ring, C0
Mi Item #07157874
MFR #KAA17AG0-RBC
Price$680.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KAA17AG0-RBC

Thin-Section Ball Bearing - 1.7500 in Bore, 2.1300 in OD, 0.1875 in Width, Open, Without Snap Ring, C0
Mi Item #07157874
MFR #KAA17AG0-RBC

Mfr description
KAA17AG0 THIN SECTION BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.1875 in
  • Outer Ring Width
    0.1875 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1
  • Weight
    0.05 lbs

Details

  • Additional Details
    KAA17AG0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Open
  • Description
    KAA17AG0 THIN SECTION BB
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KAA17AG0-RBC Thin-Section Ball Bearing offers 1.7500 in bore, straight bore, open closure, 2.1250 in OD, 0.1875 in width, used in compact devices.
  • Manufacturer Catalog Number
    KAA17AG0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400386566
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    10320 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1122 lbf
  • Radial Static Load Capacity
    1520 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100, MIL-PRF-3171
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637400386566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)