Motion
KD140CP0-RBC

RBC BEARINGS INC
KD140CP0-RBC

RBC® Thin-Section Ball Bearing - 14.0000 in Bore, 15.0000 in OD, 0.5000 in Width, Open, C0
MI ITEM #07157876
MFR #KD140CP0-RBC
Price$7,755.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD140CP0-RBC

RBC® Thin-Section Ball Bearing - 14.0000 in Bore, 15.0000 in OD, 0.5000 in Width, Open, C0
MI ITEM #07157876
MFR #KD140CP0-RBC

Mfr description
KD140CP0 THIN SECTION BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,755.21/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    15.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1F
  • Weight
    2.73 lbs

Details

  • Additional Details
    KD140CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 14" Bore, 15" OD, 0.5" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KD140CP0 THIN SECTION BB
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KD140CP0-RBC Thin-Section Ball Bearing offers 14.0000 in bore, straight bore, open closure, 15.0000 in OD, 0.5000 in width, built for high-speed machinery.
  • Manufacturer Catalog Number
    KD140CP0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400027575
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1380 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3460 lbf
  • Radial Static Load Capacity
    9920 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400027575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)