Motion
KD160AR0-RBC

RBC BEARINGS INC
KD160AR0-RBC

Thin-Section Ball Bearing - 16.0000 in Bore, 17.0000 in OD, 0.5000 in Width, Open, Without Snap Ring, C0
MI ITEM #07157877
MFR #KD160AR0-RBC
Price$12,394.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD160AR0-RBC

Thin-Section Ball Bearing - 16.0000 in Bore, 17.0000 in OD, 0.5000 in Width, Open, Without Snap Ring, C0
MI ITEM #07157877
MFR #KD160AR0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,394.27/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.500 in
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    17.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    3.1 lbs

Details

  • Additional Details
    KD160AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    KD160AR0 THIN SECTION BB
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KD160AR0-RBC Bearing includes 16.0000 in bore, straight bore, open closure, 17.0000 in OD, 0.5000 in width, perfect for heavy industrial use.
  • Manufacturer Catalog Number
    KD160AR0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400027377
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1210 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    11030 lbf
  • Radial Static Load Capacity
    37620 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100, MIL-PRF-3217
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637400027377

Overview

Mfr description
KD160AR0 THIN SECTION BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought