Motion
G1A120RG4
Right Angle Air Die Grinder, 0.25 Collet, Burr, 12000 RPM, Rear Exhaust, 0.4 HP
MI ITEM #07157901
MFR #G1A120RG4
Price$580.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Air Die Grinder, 0.25 Collet, Burr, 12000 RPM, Rear Exhaust, 0.4 HP
MI ITEM #07157901
MFR #G1A120RG4

Mfr description
G1A120RG4 AIR ANGLE DIE GRINDER
  • Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever.
  • Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments.
  • Comfort: Whether you're repairing a car or building a house, these die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $975.66)
USD$580.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in and 1/8 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.5 in
  • Overall Length
    6 in

Details

  • Air Consumption @ Load
    19 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Right Angle
  • Horsepower
    0.4 hp
  • Power Source
    Air powered
  • UPC_NO
    663024002360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)