Overview
Mfr description
HD12B026-0450EXP1EES ACTUATOR
- Integrated manual override
- Standard anti-rotation actuation
- Integrated thermal overload protection
- Load lock in case of ball nut overload failure
- Flexible front and rear clevis options
- Harness with flying leads
- Electronic trip point calibration ensures consistent overload protection
- Constant monitoring of critical parameters such as end-of-stroke, voltage, current and temperature is standard on all HD actuators
- Built-in dynamic braking reduces coast at the end of stroke, improving repeatability
- Built-in J1939 CAN bus option enhances controllability, can eliminate individual controls and simplifies OEM machine design
- Optional low-level switching with automatic sleep mode reduces footprint, lowers costs and boosts circuit isolation
- Optional end-of-stroke indication output for customer use, such as interlocks
- New optional synchronization feature allows for motion integration of two or more actuators
- Manufacturer: Thomson-Danaher
Specifications
- Weight18.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data