Specifications
Dimensions
- Connection Size0.3750 in
- Inlet Port Size3/8 in
- Outlet Port Size3/8 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Series/SystemSRH
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)