Motion
60/32DDU
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07158136
MFR #60/32DDU
Price$93.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07158136
MFR #60/32DDU

Mfr description
60/32-DDU BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.10/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)