Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type1 NPTF, 3/8 JIC 37°
- End 2 Size1 in
- Weight0.14 lbs
Details
- Adapter TypeStraight Adapter - Bulkhead
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword3/8 in Male JIC 37° Flare x 1 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number072053440447
- UPC_NO072053440447
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)