Motion
SHUSTER X-TEND 140-1RIVSB

SHUSTER CORP
SHUSTER X-TEND 140-1RIVSB

Roller Chain - X-Tend Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #07158461
MFR #SHUSTER X-TEND 140-1RIVSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 140-1RIVSB

Roller Chain - X-Tend Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #07158461
MFR #SHUSTER X-TEND 140-1RIVSB

Mfr description
X-TEND 140-1 RIVSB
  • X-Tend Single Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.315 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.220 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Roller Diameter
    1.000 in
  • Tensile Strength
    44100 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    68 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Series
    X-Tend
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)