Motion
SHUSTER 6908 2RS

SHUSTER CORP
SHUSTER 6908 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07158496
MFR #SHUSTER 6908 2RS
Price$45.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6908 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07158496
MFR #SHUSTER 6908 2RS

Mfr description
6908 2RS BALL BEARING, 40X62X12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6908 2RS BALL BEARING, 40X62X12
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6908 2RS is a 40 mm bore radial/deep groove ball bearing with 62 mm OD, 12 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER 6908 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)