Motion
37AL-04-500RC
Synflex® Hydraulic Hose - 1/4 in ID, 0.49 in OD, 3000 psi Working Pressure, 11000 psi Burst Pressure, Polyurethane Cover, Polyester Tube
MI ITEM #07158548
MFR #37AL-04-500RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex® Hydraulic Hose - 1/4 in ID, 0.49 in OD, 3000 psi Working Pressure, 11000 psi Burst Pressure, Polyurethane Cover, Polyester Tube
MI ITEM #07158548
MFR #37AL-04-500RC

Mfr description
37AL-04-500RC HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.49 in

Details

  • Burst Pressure
    11000 psi
  • Color
    Orange
  • Compatible Fittings
    902, 903, 908, 90A
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Polyester
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Operating Temperature Range
    -65 to 212 °F
  • Standards Met
    ANSI 92.2
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)