Motion
23056CAMP55W509

NSK CORP, BEARING DIV
23056CAMP55W509

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore
Mi Item #07159081
MFR #23056CAMP55W509
Price$8,651.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23056CAMP55W509

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore
Mi Item #07159081
MFR #23056CAMP55W509

Mfr description
23056CAMP55W509 BRG (OLD 23056CAME7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,651.47/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Weight
    110.38 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176928109
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176928109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)