Motion
6315ZZNR
Radial/deep Groove Ball Bearing - 75 mm Bore, 3.5000 in OD, 37 mm Width, Double Shielded, With Snap Ring, Not Applicable Contact Angle, C3
Mi Item #07159082
MFR #6315ZZNR
Price$728.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - 75 mm Bore, 3.5000 in OD, 37 mm Width, Double Shielded, With Snap Ring, Not Applicable Contact Angle, C3
Mi Item #07159082
MFR #6315ZZNR

Mfr description
6315ZZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.74/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    37 mm
  • Weight
    6.61 lbs, 3.08 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Standard Materials
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6315ZZNR BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176997280
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    119000 N, 26800 lbf
  • Radial Static Load Capacity
    77000 N, 17400 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176997280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)