Motion
5201ZZTN
Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 15.90 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #07159094
MFR #5201ZZTN
Price$145.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 15.90 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #07159094
MFR #5201ZZTN

Mfr description
5201ZZTN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    32 mm
  • Overall Length
    32 mm
  • Overall Width  
    15.90 mm
  • Weight
    0.112 lbs, 0.051 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176076121
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176076121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)