Motion
MXQ16-50BSR-M9BWL

SMC CORP OF AMERICA
MXQ16-50BSR-M9BWL

MXQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #07159274
MFR #MXQ16-50BSR-M9BWL
Price$871.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16-50BSR-M9BWL

MXQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #07159274
MFR #MXQ16-50BSR-M9BWL

Mfr description
MXQ16-50BSR-M9BWL CYL, SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Option
    Built-In Guide Rail
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    BSR-M9BWL
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable, Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MXQ
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)