Motion
W 6007-2RS1/VP311

SKF
W 6007-2RS1/VP311

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #07159295
MFR #W 6007-2RS1/VP311
Price$360.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6007-2RS1/VP311

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #07159295
MFR #W 6007-2RS1/VP311

Mfr description
W 6007-2RS1/VP311
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.78/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W 6007-2RS1/VP311
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 6007-2RS1/VP311 is a 35 mm bore radial deep groove ball bearing with a 62 mm outside diameter and 14 mm width, double sealed for harsh conditions.
  • Manufacturer Catalog Number
    W 6007-2RS1/VP311
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    2290 lbf
  • Seal Material
    FDA Nitrile rubber (NBR)
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576034213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)