Overview
Mfr description
VO307-5DOZ1 MANIFOLD MOUNT 3 PORT VALVE
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant
Specifications
- Maximum Operating Pressure101 psi
- Operating Temperature Range14 to 122 °F
- Number Of Ports3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data