Motion
AW20-02BC-CR-X2050

SMC CORP OF AMERICA
AW20-02BC-CR-X2050

FILTER REGULATOR, MODULAR
MI ITEM #07159367
MFR #AW20-02BC-CR-X2050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-02BC-CR-X2050

FILTER REGULATOR, MODULAR
MI ITEM #07159367
MFR #AW20-02BC-CR-X2050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    532.33 g

Details

  • Included Options
    Mounting Bracket
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi

Overview

Mfr description
AW20-02BC-CR-X2050 FILTER REGULATOR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought