Motion
BB35K BB35

TSUBAKI (UST)
BB35K BB35

Cam Clutch - BB35 Series, 35 mm Bore Diameter, 72 mm Overall Diameter, Torque Capacity 127.6 ft-lbs
Mi Item #07159410
MFR #BB35K BB35
Price$488.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BB35K BB35

Cam Clutch - BB35 Series, 35 mm Bore Diameter, 72 mm Overall Diameter, Torque Capacity 127.6 ft-lbs
Mi Item #07159410
MFR #BB35K BB35

Mfr description
BB SERIES 35MM I.D. INSIDE KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.36/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    35 mm
  • Outside Diameter
    2.835 in
  • Overall Diameter
    72 mm
  • Overall Width
    0.6690 in
  • Weight
    2.20 lbs

Details

  • Drag Torque
    0.025 ft-lbs, 0.03 Nm
  • Dynamic Load Capacity
    13500 N, 3035 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    1000 rpm
  • Radial Dynamic Load Capacity
    13500 N, 3035 lbf
  • Radial Static Load Capacity
    9700 N, 2181 lbf
  • Series
    BB35
  • Torque Capacity
    127.6 ft-lbs
  • UPC_NO
    097039957726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)