Motion
BB30 BB30

TSUBAKI (UST)
BB30 BB30

Cam Clutch - BB30 Series, 30 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 103.3 ft-lbs
Mi Item #07159412
MFR #BB30 BB30
Price$404.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BB30 BB30

Cam Clutch - BB30 Series, 30 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 103.3 ft-lbs
Mi Item #07159412
MFR #BB30 BB30

Mfr description
BB SERIES 30MM I.D. NO KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.48/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    30 mm
  • Overall Diameter
    62 mm
  • Overall Width
    0.6300 in
  • Weight
    2.00 lbs

Details

  • Drag Torque
    0.022 ft-lbs, 0.03 Nm
  • Dynamic Load Capacity
    11900 N, 2675 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    1100 rpm
  • Radial Dynamic Load Capacity
    2675 lbf, 11900 N
  • Radial Static Load Capacity
    7900 N, 1776 lbf
  • Series
    BB30
  • Torque Capacity
    103.3 ft-lbs
  • UPC_NO
    097039776419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)