Motion
BB25 BB25

TSUBAKI (UST)
BB25 BB25

Cam Clutch - BB25 Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 57.5 ft-lbs
Mi Item #07159413
MFR #BB25 BB25
Price$390.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BB25 BB25

Cam Clutch - BB25 Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 57.5 ft-lbs
Mi Item #07159413
MFR #BB25 BB25

Mfr description
BB SERIES 25MM I.D. NO KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.39/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    25 mm
  • Overall Diameter
    52 mm
  • Overall Width
    0.5910 in
  • Weight
    1.70 lbs

Details

  • Drag Torque
    0.013 ft-lbs, 0.02 Nm
  • Dynamic Load Capacity
    10700 N, 2405 lbf
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2500 rpm
  • Over Running Rpm Outer Race
    1400 rpm
  • Radial Dynamic Load Capacity
    10700 N, 2405 lbf
  • Radial Static Load Capacity
    6300 N, 1416 lbf
  • Series
    BB25
  • Torque Capacity
    57.5 ft-lbs
  • UPC_NO
    097039843944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)