Motion
MGUS500-1E

TSUBAKI (UST)
MGUS500-1E

Cam Clutch - MGUS Series, 1.3120 in Bore Diameter, 0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
Mi Item #07159414
MFR #MGUS500-1E
Price$3,044.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS500-1E

Cam Clutch - MGUS Series, 1.3120 in Bore Diameter, 0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
Mi Item #07159414
MFR #MGUS500-1E

Mfr description
MGUS500 1.312" KEYSEAT 1/4X3/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,044.81/each

Specifications

Dimensions

  • Bore Diameter
    1.3120 in
  • Bore Size
    1.3120 in, 33.34 mm
  • Keyway Size
    1/4 in x 3/32 in
  • Outer Width
    3.5000 in;88.90 mm
  • Outside Diameter
    0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm
  • Overall Diameter
    0.2500 in, 4.2500 in, 107.95 mm, 6.35 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Weight
    11.023 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    0.376 ft-lb
  • Manufacturer Upc Number
    097039253033
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    2400 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    MGUS
  • Torque Capacity
    1194.8 ft-lbs
  • UPC_NO
    097039253033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)