Motion
MGUS300-L

TSUBAKI (UST)
MGUS300-L

Cam Clutch - MGUS Series, 3/4 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 231.6 ft-lbs
Mi Item #07159415
MFR #MGUS300-L
Price$2,041.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS300-L

Cam Clutch - MGUS Series, 3/4 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 231.6 ft-lbs
Mi Item #07159415
MFR #MGUS300-L

Mfr description
MGUS300 0.750" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.79/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Overall Diameter
    3.0000 in
  • Overall Width
    2.5000 in
  • Weight
    4.00 lbs

Details

  • Drag Torque
    0.170 ft-lbs, 0.23 Nm
  • Over Running Rpm Inner Race
    2800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    MGUS
  • Torque Capacity
    231.6 ft-lbs
  • UPC_NO
    097039251572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)