Motion
MGUS300-J

TSUBAKI (UST)
MGUS300-J

Cam Clutch - MGUS Series, 0.6250 in Bore Diameter, 0.1900 in, 30.0000 in, 4.76 mm, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
MI ITEM #07159416
MFR #MGUS300-J
Price$2,335.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS300-J

Cam Clutch - MGUS Series, 0.6250 in Bore Diameter, 0.1900 in, 30.0000 in, 4.76 mm, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
MI ITEM #07159416
MFR #MGUS300-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,335.20/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Keyway Size
    3/16 in x 3/32 in
  • Outer Width
    2.5000 in;63.50 mm
  • Outside Diameter
    0.1900 in, 30.0000 in, 4.76 mm, 76.20 mm
  • Overall Diameter
    0.1900 in, 30.0000 in, 4.76 mm, 76.20 mm
  • Overall Width
    2.5000 in, 63.50 mm
  • Weight
    3.968 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    0.170 ft-lb
  • Manufacturer Upc Number
    097039251558
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    2800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    MGUS
  • Torque Capacity
    231.6 ft-lbs
  • UPC_NO
    097039251558

Overview

Mfr description
MGUS300 0.625" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text