1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
MIUS600-2
Cam Clutch - MIUS Series, 2 in Bore Diameter, Torque Capacity 2316 ft-lbs
MI ITEM #
07159418
MFR #
MIUS600-2
Your Price
$3,556.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) MIUS600-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
MIUS600-2
Cam Clutch - MIUS Series, 2 in Bore Diameter, Torque Capacity 2316 ft-lbs
MI ITEM #
07159418
MFR #
MIUS600-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,556.33
/each
(List
$4,027.45
)
Qty
Add to Cart
Overview
Mfr description
MIUS600 2.000" KEYSEAT 3/8X1/8"
Specifications
Series
MIUS
Bore Diameter
2 in
Torque Capacity
2316 ft-lbs
UPC_NO
097039254177
Weight
19.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data