Motion
MIUS400-P

TSUBAKI (UST)
MIUS400-P

Cam Clutch - MIUS Series, 7/8 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 397.5 ft-lbs
Mi Item #07159419
MFR #MIUS400-P
Price$2,351.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS400-P

Cam Clutch - MIUS Series, 7/8 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 397.5 ft-lbs
Mi Item #07159419
MFR #MIUS400-P

Mfr description
MIUS400 0.875" KEYSEAT 3/16X1/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,351.21/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Bore Size
    0.8750 in, 22.23 mm
  • Overall Diameter
    3.5000 in
  • Overall Width
    2.7500 in
  • Weight
    6.00 lbs

Details

  • Drag Torque
    0.280 ft-lbs, 0.38 Nm
  • Over Running Rpm Inner Race
    50 rpm
  • Series
    MIUS
  • Torque Capacity
    397.5 ft-lbs
  • UPC_NO
    097039253897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)