Motion
MIUS300-H

TSUBAKI (UST)
MIUS300-H

Cam Clutch - MIUS Series, 0.5000 in Bore Diameter, 30.0000 in, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
Mi Item #07159422
MFR #MIUS300-H
Price$2,369.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS300-H

Cam Clutch - MIUS Series, 0.5000 in Bore Diameter, 30.0000 in, 76.20 mm Overall Diameter, Torque Capacity 231.6 ft-lbs
Mi Item #07159422
MFR #MIUS300-H

Mfr description
MIUS300 0.500" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,369.92/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in, 12.70 mm
  • Keyway Size
    1/8 in x 1/16 in
  • Outer Width
    2.5000 in;63.50 mm
  • Outside Diameter
    30.0000 in, 76.20 mm
  • Overall Diameter
    30.0000 in, 76.20 mm
  • Overall Width
    2.5000 in, 63.50 mm
  • Weight
    3.968 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.229 ft-lb
  • Manufacturer Upc Number
    097039253828
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    50 rpm
  • Series
    MIUS
  • Torque Capacity
    231.6 ft-lbs
  • UPC_NO
    097039253828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)