Motion
MIUS900-4R

TSUBAKI (UST)
MIUS900-4R

Cam Clutch - MIUS Series, 127 mm Bore Diameter, 120.0000 in, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
Mi Item #07159428
MFR #MIUS900-4R
Price$40,219.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS900-4R

Cam Clutch - MIUS Series, 127 mm Bore Diameter, 120.0000 in, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
Mi Item #07159428
MFR #MIUS900-4R

Mfr description
MIUS900 4.937" KEYSEAT 1X3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,219.44/each

Specifications

Dimensions

  • Bore Diameter
    127 mm
  • Bore Size
    4.9380 in, 127 mm
  • Keyway Size
    1.0000 in x 3/8 in
  • Outer Width
    6.3800 in;162.05 mm
  • Outside Diameter
    304.80 mm, 120.0000 in
  • Overall Diameter
    120.0000 in, 304.80 mm
  • Overall Width
    6.3800 in, 162.05 mm
  • Weight
    155.423 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    6.940 ft-lb
  • Manufacturer Upc Number
    097039687333
  • Number Of Bolt Holes
    10
  • Over Running Rpm Inner Race
    20 rpm
  • Series
    MIUS
  • Torque Capacity
    18070.2 ft-lbs
  • UPC_NO
    097039687333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)