Motion
MIUS900-4G

TSUBAKI (UST)
MIUS900-4G

Cam Clutch - MIUS Series, 4.4380 in Bore Diameter, 120.0000 in, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159431
MFR #MIUS900-4G
List Price$38,304.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS900-4G

Cam Clutch - MIUS Series, 4.4380 in Bore Diameter, 120.0000 in, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159431
MFR #MIUS900-4G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,304.23/each for your price

Overview

Mfr description
MIUS900 4.437" CAM CLUTCH

Specifications

  • Series
    MIUS
  • Bore Diameter
    4.4380 in
  • Torque Capacity
    18070.2 ft-lbs
  • Overall Diameter
    120.0000 in, 304.80 mm
  • Over Running Rpm Inner Race
    20 rpm
  • Bore Size
    4.4380 in, 114.30 mm
  • Keyway Size
    1.0000 in x 1/2 in
  • Clutch Application
    Indexing
  • Overall Width
    6.3800 in, 162.05 mm
  • Outer Width
    6.3800 in;162.05 mm
  • Drag Torque
    6.940 ft-lb
  • Manufacturer Upc Number
    097039687296
  • UPC_NO
    097039687296
  • Weight
    155.423 lbs
  • Number Of Bolt Holes
    10
  • Outside Diameter
    120.0000 in, 304.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text