Motion
MIUS800-4G

TSUBAKI (UST)
MIUS800-4G

Cam Clutch - MIUS Series, 100 mm Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159433
MFR #MIUS800-4G
List Price$25,140.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS800-4G

Cam Clutch - MIUS Series, 100 mm Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159433
MFR #MIUS800-4G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,140.69/each for your price

Overview

Mfr description
MIUS800 4.437" KEYSEAT 1X1/4"

Specifications

  • Series
    MIUS
  • Bore Diameter
    100 mm
  • Torque Capacity
    12981.1 ft-lbs
  • Overall Diameter
    100.0000 in, 254 mm
  • Over Running Rpm Inner Race
    20 rpm
  • Bore Size
    4.4380 in, 100 mm
  • Keyway Size
    1.0000 in x 1/4 in
  • Clutch Application
    Indexing
  • Overall Width
    6.0000 in, 152.40 mm
  • Outer Width
    6.0000 in;152.40 mm
  • Drag Torque
    6.144 ft-lb
  • Manufacturer Upc Number
    097039687258
  • UPC_NO
    097039687258
  • Weight
    102.513 lbs
  • Number Of Bolt Holes
    8
  • Outside Diameter
    100.0000 in, 254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text