Motion
MIUS800-4

TSUBAKI (UST)
MIUS800-4

Cam Clutch - MIUS Series, 4.0000 in Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159435
MFR #MIUS800-4
Price$26,397.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS800-4

Cam Clutch - MIUS Series, 4.0000 in Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
MI ITEM #07159435
MFR #MIUS800-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,397.71/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Bore Size
    4.0000 in, 101.60 mm
  • Keyway Size
    1.0000 in x 1/2 in
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    100.0000 in, 254 mm
  • Overall Diameter
    100.0000 in, 254 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    102.513 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    6.144 ft-lb
  • Manufacturer Upc Number
    097039687227
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    20 rpm
  • Series
    MIUS
  • Torque Capacity
    12981.1 ft-lbs
  • UPC_NO
    097039687227

Overview

Mfr description
MIUS800 4.000" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text