Motion
MIUS800-3D

TSUBAKI (UST)
MIUS800-3D

Cam Clutch - MIUS Series, 3.2500 in Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159440
MFR #MIUS800-3D
Price$26,397.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS800-3D

Cam Clutch - MIUS Series, 3.2500 in Bore Diameter, 100.0000 in, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159440
MFR #MIUS800-3D

Mfr description
MIUS800 3.250" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,397.71/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Bore Size
    3.2500 in, 82.55 mm
  • Keyway Size
    3/4 in x 3/8 in
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    100.0000 in, 254 mm
  • Overall Diameter
    100.0000 in, 254 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    102.513 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    6.144 ft-lb
  • Manufacturer Upc Number
    097039687111
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    20 rpm
  • Series
    MIUS
  • Torque Capacity
    12981.1 ft-lbs
  • UPC_NO
    097039687111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)