Motion
MIUS750-2L

TSUBAKI (UST)
MIUS750-2L

Cam Clutch - MIUS Series, 2.7500 in Bore Diameter, 8.7500 in, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
Mi Item #07159445
MFR #MIUS750-2L
Price$20,359.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MIUS750-2L

Cam Clutch - MIUS Series, 2.7500 in Bore Diameter, 8.7500 in, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
Mi Item #07159445
MFR #MIUS750-2L

Mfr description
MIUS750 2.750" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,359.68/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in, 69.85 mm
  • Keyway Size
    5/8 in x 5/16 in
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    8.7500 in, 222.25 mm
  • Overall Diameter
    8.7500 in, 222.25 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    81.570 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    3.039 ft-lb
  • Manufacturer Upc Number
    097039254382
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    30 rpm
  • Series
    MIUS
  • Torque Capacity
    7006.8 ft-lbs
  • UPC_NO
    097039254382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)