Motion
MGUS900-4R

TSUBAKI (UST)
MGUS900-4R

Cam Clutch - MGUS Series, 4.9380 in Bore Diameter, 1.0000 in, 120.0000 in, 25.40 mm, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159451
MFR #MGUS900-4R
Price$39,630.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS900-4R

Cam Clutch - MGUS Series, 4.9380 in Bore Diameter, 1.0000 in, 120.0000 in, 25.40 mm, 304.80 mm Overall Diameter, Torque Capacity 18070.2 ft-lbs
MI ITEM #07159451
MFR #MGUS900-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,630.08/each

Specifications

Dimensions

  • Bore Diameter
    4.9380 in
  • Bore Size
    4.9380 in, 125.41 mm
  • Keyway Size
    1.0000 in x 3/8 in
  • Outer Width
    6.3800 in;162.05 mm
  • Outside Diameter
    1.0000 in, 120.0000 in, 25.40 mm, 304.80 mm
  • Overall Diameter
    1.0000 in, 120.0000 in, 25.40 mm, 304.80 mm
  • Overall Width
    6.3800 in, 162.05 mm
  • Weight
    155.423 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    4.993 ft-lb
  • Manufacturer Upc Number
    097039686619
  • Number Of Bolt Holes
    10
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Series
    MGUS
  • Torque Capacity
    18070.2 ft-lbs
  • UPC_NO
    097039686619

Overview

Mfr description
MGUS900 4.937" KEYSEAT 1X3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text