Motion
MGUS800-3G

TSUBAKI (UST)
MGUS800-3G

Cam Clutch - MGUS Series, 3.4380 in Bore Diameter, 0.8800 in, 100.0000 in, 22.23 mm, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159463
MFR #MGUS800-3G
Price$26,010.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS800-3G

Cam Clutch - MGUS Series, 3.4380 in Bore Diameter, 0.8800 in, 100.0000 in, 22.23 mm, 254 mm Overall Diameter, Torque Capacity 12981.1 ft-lbs
Mi Item #07159463
MFR #MGUS800-3G

Mfr description
MGUS800 3.437" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,010.91/each

Specifications

Dimensions

  • Bore Diameter
    3.4380 in
  • Bore Size
    3.4380 in, 87.32 mm
  • Keyway Size
    7/8 in x 7/16 in
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    0.8800 in, 100.0000 in, 22.23 mm, 254 mm
  • Overall Diameter
    0.8800 in, 100.0000 in, 22.23 mm, 254 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    102.513 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    3.975 ft-lb
  • Manufacturer Upc Number
    097039686275
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    475 rpm
  • Series
    MGUS
  • Torque Capacity
    12981.1 ft-lbs
  • UPC_NO
    097039686275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)