Motion
MGUS750-3

TSUBAKI (UST)
MGUS750-3

Cam Clutch - MGUS Series, 3 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7006.8 ft-lbs
MI ITEM #07159467
MFR #MGUS750-3
Price$20,061.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS750-3

Cam Clutch - MGUS Series, 3 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7006.8 ft-lbs
MI ITEM #07159467
MFR #MGUS750-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,061.35/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Bore Size
    3.0000 in, 76.20 mm
  • Overall Diameter
    8.7500 in
  • Overall Width
    6.0000 in
  • Weight
    84.00 lbs

Details

  • Drag Torque
    2.530 ft-lbs, 3.43 Nm
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Series
    MGUS
  • Torque Capacity
    7006.8 ft-lbs
  • UPC_NO
    097039253453

Overview

Mfr description
MGUS750 3.000" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text