Motion
MGUS750-2G

TSUBAKI (UST)
MGUS750-2G

Cam Clutch - MGUS Series, 2.4380 in Bore Diameter, 0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
MI ITEM #07159471
MFR #MGUS750-2G
List Price$19,106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS750-2G

Cam Clutch - MGUS Series, 2.4380 in Bore Diameter, 0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
MI ITEM #07159471
MFR #MGUS750-2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,106.05/each for your price

Overview

Mfr description
MGUS750 2.437" CAM CLUTCH

Specifications

  • Series
    MGUS
  • Bore Diameter
    2.4380 in
  • Torque Capacity
    7006.8 ft-lbs
  • Overall Diameter
    0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm
  • Over Running Rpm Inner Race
    1800 rpm
  • Bore Size
    2.4380 in, 61.92 mm
  • Over Running Rpm Outer Race
    600 rpm
  • Keyway Size
    5/8 in x 5/16 in
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Overall Width
    6.0000 in, 152.40 mm
  • Outer Width
    6.0000 in;152.40 mm
  • Drag Torque
    2.530 ft-lb
  • Manufacturer Upc Number
    097039253484
  • UPC_NO
    097039253484
  • Weight
    81.570 lbs
  • Number Of Bolt Holes
    8
  • Outside Diameter
    0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text