Motion
MGUS600-1L

TSUBAKI (UST)
MGUS600-1L

Cam Clutch - MGUS Series, 1-3/4 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #07159479
MFR #MGUS600-1L
Price$3,679.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS600-1L

Cam Clutch - MGUS Series, 1-3/4 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #07159479
MFR #MGUS600-1L

Mfr description
MGUS600 1.750" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,679.42/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Bore Size
    1.7500 in, 44.45 mm
  • Overall Diameter
    5.3750 in
  • Overall Width
    3.7500 in
  • Weight
    19.00 lbs

Details

  • Drag Torque
    0.627 ft-lbs, 0.85 Nm
  • Over Running Rpm Inner Race
    2100 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MGUS
  • Torque Capacity
    2316 ft-lbs
  • UPC_NO
    097039253187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)