Motion
MGUS600-1J

TSUBAKI (UST)
MGUS600-1J

Cam Clutch - MGUS Series, 1.6250 in Bore Diameter, 0.3800 in, 5.3750 in, 136.53 mm, 9.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
Mi Item #07159480
MFR #MGUS600-1J
Price$3,849.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS600-1J

Cam Clutch - MGUS Series, 1.6250 in Bore Diameter, 0.3800 in, 5.3750 in, 136.53 mm, 9.53 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
Mi Item #07159480
MFR #MGUS600-1J

Mfr description
MGUS600 1.625" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,849.38/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in, 41.28 mm
  • Keyway Size
    3/8 in x 3/16 in
  • Outer Width
    3.7500 in;95.25 mm
  • Outside Diameter
    0.3800 in, 5.3750 in, 136.53 mm, 9.53 mm
  • Overall Diameter
    0.3800 in, 5.3750 in, 136.53 mm, 9.53 mm
  • Overall Width
    3.7500 in, 95.25 mm
  • Weight
    18.959 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    0.627 ft-lb
  • Manufacturer Upc Number
    097039253156
  • Number Of Bolt Holes
    6
  • Over Running Rpm Inner Race
    2100 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MGUS
  • Torque Capacity
    2315.9 ft-lbs
  • UPC_NO
    097039253156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)