Motion
MGUS600-1D

TSUBAKI (UST)
MGUS600-1D

Cam Clutch - MGUS Series, 31.7500 mm Bore Diameter, 0.2500 in, 5.3750 in, 136.53 mm, 6.35 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159483
MFR #MGUS600-1D
Price$3,472.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS600-1D

Cam Clutch - MGUS Series, 31.7500 mm Bore Diameter, 0.2500 in, 5.3750 in, 136.53 mm, 6.35 mm Overall Diameter, Torque Capacity 2315.9 ft-lbs
MI ITEM #07159483
MFR #MGUS600-1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,472.38/each

Specifications

Dimensions

  • Bore Diameter
    31.7500 mm
  • Bore Size
    1.2500 in, 31.75 mm
  • Keyway Size
    1/4 in x 1/8 in
  • Outer Width
    3.7500 in;95.25 mm
  • Outside Diameter
    0.2500 in, 5.3750 in, 136.53 mm, 6.35 mm
  • Overall Diameter
    0.2500 in, 5.3750 in, 136.53 mm, 6.35 mm
  • Overall Width
    3.7500 in, 95.25 mm
  • Weight
    18.959 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    0.627 ft-lb
  • Manufacturer Upc Number
    097039253095
  • Number Of Bolt Holes
    6
  • Over Running Rpm Inner Race
    2100 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MGUS
  • Torque Capacity
    2315.9 ft-lbs
  • UPC_NO
    097039253095

Overview

Mfr description
MGUS600 1.250" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text