Motion
PBUS14-1L-LH

TSUBAKI (UST)
PBUS14-1L-LH

Cam Clutch - PBUS Series, 1.7500 in Bore Diameter, 5.5000 in, 139.70 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #07159485
MFR #PBUS14-1L-LH
Price$3,893.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS14-1L-LH

Cam Clutch - PBUS Series, 1.7500 in Bore Diameter, 5.5000 in, 139.70 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #07159485
MFR #PBUS14-1L-LH

Mfr description
PBUS14 1.750" LH KEYSEAT 7/16 X 7/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,893.20/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in, 44.45 mm
  • Hub Diameter
    2 8750/2.8740 in, 73 03/73.00 mm
  • Outer Width
    4.3750 in;111.13 mm
  • Outside Diameter
    5.5000 in, 139.70 mm
  • Overall Diameter
    5.5000 in, 139.70 mm
  • Overall Width
    4.3750 in, 111.13 mm
  • Weight
    13.228 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.435 ft-lb
  • Manufacturer Upc Number
    097039257581
  • Over Running Rpm Inner Race
    700 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Rotation
    Left Hand
  • Series
    PBUS
  • Torque Capacity
    1556.3 ft-lbs
  • UPC_NO
    097039257581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)