Motion
PBUS10-1D-LH

TSUBAKI (UST)
PBUS10-1D-LH

Cam Clutch - PBUS Series, 31.7500 mm Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
Mi Item #07159489
MFR #PBUS10-1D-LH
Price$2,071.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS10-1D-LH

Cam Clutch - PBUS Series, 31.7500 mm Bore Diameter, 3.7500 in, 95.25 mm Overall Diameter, Torque Capacity 621.8 ft-lbs
Mi Item #07159489
MFR #PBUS10-1D-LH

Mfr description
PBUS10- 1.250" LH KEYSEAT 5/16 X 5/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,071.61/each

Specifications

Dimensions

  • Bore Diameter
    31.7500 mm
  • Bore Size
    1.2500 in, 31.75 mm
  • Hub Diameter
    2 2500/2.2490 in, 57.15mm/57.13 mm
  • Outer Width
    3.5000 in;88.90 mm
  • Outside Diameter
    3.7500 in, 95.25 mm
  • Overall Diameter
    3.7500 in, 95.25 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Weight
    5.511 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.288 ft-lb
  • Manufacturer Upc Number
    097039257260
  • Over Running Rpm Inner Race
    1000 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Rotation
    Left Hand
  • Series
    PBUS
  • Torque Capacity
    621.8 ft-lbs
  • UPC_NO
    097039257260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)