Motion
PBUS8-1-LH

TSUBAKI (UST)
PBUS8-1-LH

Cam Clutch - PBUS Series, 1.0000 in Bore Diameter, 3.2700 in, 83 mm Overall Diameter, Torque Capacity 418.9 ft-lbs
Mi Item #07159491
MFR #PBUS8-1-LH
Price$1,931.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS8-1-LH

Cam Clutch - PBUS Series, 1.0000 in Bore Diameter, 3.2700 in, 83 mm Overall Diameter, Torque Capacity 418.9 ft-lbs
Mi Item #07159491
MFR #PBUS8-1-LH

Mfr description
PBUS8 1.000" LH CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,931.58/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Hub Diameter
    1 7500/1.7490 in, 44 45/44.42 mm
  • Outer Width
    3.5600 in;90.49 mm
  • Outside Diameter
    3.2700 in, 83 mm
  • Overall Diameter
    3.2700 in, 83 mm
  • Overall Width
    3.5600 in, 90.49 mm
  • Weight
    3.527 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.214 ft-lb
  • Manufacturer Upc Number
    097039257154
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    650 rpm
  • Rotation
    Left Hand
  • Series
    PBUS
  • Torque Capacity
    418.9 ft-lbs
  • UPC_NO
    097039257154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)