Motion
PBUS8-P-LH

TSUBAKI (UST)
PBUS8-P-LH

Cam Clutch - PBUS Series, 1 in Bore Diameter, Torque Capacity 419 ft-lbs
Mi Item #07159492
MFR #PBUS8-P-LH
Price$2,176.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS8-P-LH

Cam Clutch - PBUS Series, 1 in Bore Diameter, Torque Capacity 419 ft-lbs
Mi Item #07159492
MFR #PBUS8-P-LH

Mfr description
PBUS8 0.875" LH KEYSEAT 1/4 X 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.55/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in, 24.50 mm
  • Weight
    3.60 lbs

Details

  • Drag Torque
    0.214 ft-lbs, 0.29 Nm
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    650 rpm
  • Series
    PBUS
  • Torque Capacity
    419 ft-lbs
  • UPC_NO
    097039257147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)