Motion
PBUS6-L-LH

TSUBAKI (UST)
PBUS6-L-LH

Cam Clutch - PBUS Series, 3/4 in Bore Diameter, Torque Capacity 282 ft-lbs
Mi Item #07159493
MFR #PBUS6-L-LH
Price$1,569.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS6-L-LH

Cam Clutch - PBUS Series, 3/4 in Bore Diameter, Torque Capacity 282 ft-lbs
Mi Item #07159493
MFR #PBUS6-L-LH

Mfr description
PBUS6 0.750" LH CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,569.81/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Weight
    2.50 lbs

Details

  • Drag Torque
    0.15 ft-lbs, 0.2 Nm
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    PBUS
  • Torque Capacity
    282 ft-lbs
  • UPC_NO
    097039257116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)