Motion
PBUS5-J-LH

TSUBAKI (UST)
PBUS5-J-LH

Cam Clutch - PBUS Series, 5/8 in Bore Diameter, Torque Capacity 108.4 ft-lbs
MI ITEM #07159494
MFR #PBUS5-J-LH
Price$1,444.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PBUS5-J-LH

Cam Clutch - PBUS Series, 5/8 in Bore Diameter, Torque Capacity 108.4 ft-lbs
MI ITEM #07159494
MFR #PBUS5-J-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,444.60/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Weight
    1.30 lbs

Details

  • Drag Torque
    0.15 ft-lbs, 0.2 Nm
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    PBUS
  • Torque Capacity
    108.4 ft-lbs
  • UPC_NO
    097039257093

Overview

Mfr description
PBUS5 0.625" LH CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text